GFBF20WLA - 20A 125V Faceless Led Gfci, WH

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFBF20WLA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFBF20WLA
Description
20A 125V Faceless Led Gfci, WH
20A 125V Faceless Led Gfci, WH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
883778379208
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFBF20WLA - Small Image
 
GFBF20WLA - Large Image
Attachments
 
 
GFBF20WLA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
THERMOPLASTIC FACE
Material, Color, and Finish
Color
White
Descriptions
Description
20A 125V FACELESS LED GFCI, WH
Product Type
Gfci Receptacle
Long Description
GFCI RECEPTACLE, LED INDICATOR LIGHT TYPE; THERMOPLASTIC FACE MATERIAL; WHITE COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL 498, UL 943, CSA APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING; 2 POLE(S); BACK, SIDE WIRING
Additional Information
Includes Wall Plate
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK, SIDE
Grade
COMMERCIAL
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFBF20WLA
Model
GFBF
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
LED Indicator Light
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Configuration
5-20R
Approval
UL 498, UL 943, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GFBF20WLA.
Jump To:

Similar Items

Similar items are close alternatives to GFBF20WLA, though they may not be 100% alike.

Power Protection Devices, Self Test Faceless Gfci, 20A 125V, 2-Pole 3-Wire Groun...
  • Our Part #: GFBFST20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GFBFST20W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.80) ·
GFBFST20W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.38

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat