GFR20W - 20A 125VAC Comm GFR WH

Wiring Device-Kellems

  • $18.46 (Each)
  • $18.46 (Each)

  • $184.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFR20W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFR20W
Description
20A 125VAC Comm GFR WH
Bryant GFR20W 20A 125VAC Comm GFR W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999130 / 00883778999130
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.46 (Each)
Standard Packaging
$184.60 (Per 10)
Resources
Images
 
 
GFR20W - Large Image
 
GFR20W - Large Image
 
GFR20W - Large Image
 
GFR20W - Small Image
Attachments
 
 
GFR20W - Specification Sheet
Other Links
 
 
GFR20W - Other
 
GFR20W - Other
 
GFR20W - Other
 
GFR20W - Other
 
GFR20W - Other
 
GFR20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
20A 125VAC Comm GFR White
Long Description
BRYANT GFR20W 20A 125VAC COMM GFR W
Description
20A 125VAC COMM GFR WH
Manufacturer Information
Manufacturers Part Number
GFR20W
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778999130
UPC
883778999130
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
STANDARD
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat