GFR8300SGR - 20A 125V Ind HG Tamper ST Gfci, Red

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFR8300SGR
Manufacturer
WDK
Manufacturer's Part Number
GFR8300SGR
Description
20A 125V Ind HG Tamper ST Gfci, Red
Power Protection Products, Receptacle, Gfci, Safety Grade Commercialhospital Grade, Led Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585441092 / 0783585441092 / 00783585441092
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFR8300SGR - Large Image
Other Links
 
 
GFR8300SGR - Other
 
GFR8300SGR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 AWG to #12 AWG
Phase
1
Voltage Rating
125
Poles
2
Wattage
2,000
amperage rating
20
Number of Wires
3
connection
Back and Side Wired Terminal Screws
Material
Thermoplastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
Standard Sized
Descriptions
Long Description
Power Protection Products, Receptacle, GFCI, Safety Grade CommercialHospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Red
Special Features
Self-Testing, Tamper and Weather Resistant
Description
20A 125V IND HG TAMPER ST GFCI, RED
Product Type
20A/125V Indl. HG Tamper ST Gfci, Red
extra long description
HCI GFR8300SGR 20A/125V INDL. HG TA
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
sub brand
Straight Blade GFCI Receptacles
Manufacturers Part Number
GFR8300SGR
GTIN
00783585441092
UPC
783585441092
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
nema rating
5-20R
Application
Hospital Grade GFCI Receptacles
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL 498 and 943
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat