GFRTW20BLK - 20A 125VAC Comm TRWR GFR Black

Wiring Device-Kellems

  • $32.00 (Each)
  • $32.00 (Each)

  • $320.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFRTW20BLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
GFRTW20BLK
Description
20A 125VAC Comm TRWR GFR Black
Power Protection Devices, Receptacle, Self Test, Gfci, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778999352 / 00883778999352
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.00 (Each)
Carton
$320.00 (Per 10)
Standard Packaging
$32.00 (Each)
Resources
Images
 
 
GFRTW20BLK - Large Image
 
GFRTW20BLK - Large Image
 
GFRTW20BLK - Large Image
 
GFRTW20BLK - Small Image
Attachments
 
 
GFRTW20BLK - Specification Sheet
Other Links
 
 
GFRTW20BLK - Other
 
GFRTW20BLK - Other
 
GFRTW20BLK - Other
 
GFRTW20BLK - Other
 
GFRTW20BLK - Other
 
GFRTW20BLK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Descriptions
Description
20A 125VAC COMM TRWR GFR BLACK
Product Type
20A 125VAC Comm TRWR GFR Black
Long Description
Power Protection Devices, Receptacle, Self Test, GFCI, TRWR, Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Black
extra long description
HWDK GFRTW20BLK 20A 125VAC COMM TRW
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are p
Additional Information
Warranty
11160415
Manufacturer Information
Manufacturers Part Number
GFRTW20BLK
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00883778999352
UPC
883778999352
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Tamper-Resistant, Weather Resistant
Packaging
Weight per each
0.26
Carton
10
Package
1
Uses, Certifications, and Standards
nema rating
5-20R
standard
Meets All NEC® Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat