GFTWRST83W - 20A Comm HG Self Test TRWR GFR White

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFTWRST83W
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
GFTWRST83W
Description
20A Comm HG Self Test TRWR GFR White
Straight Blade Devices, Receptacle, Gfci, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585485416 / 0783585485416 / 00783585485416
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GFTWRST83W - Other
 
GFTWRST83W - Other
 
GFTWRST83W - Other
 
GFTWRST83W - Other
Images
 
 
GFTWRST83W - Large Image
 
GFTWRST83W - Small Image
Attachments
 
 
GFTWRST83W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
connection
Screw Terminals
Phase
1
Voltage Rating
125
Poles
2-Pole
amperage rating
20
Wattage
2500
Number of Wires
3-Wire Grounding
Material
COMPOSITE
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
20A Comm HG Self Test TRWR GFR White
extra long description
HWDK GFTWRST83W 20A COMM HG SELF TE
Features
AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are pro
Description
20A COMM HG SELF TEST TRWR GFR WHITE
Long Description
Straight Blade Devices, Receptacle, GFCI, Tamper and Weather Resistant, Commercial Hospital Grade, Self Test, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Special Features
Self Test, Self Grounding, Tamper and Weather Resistant
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
GFTWRST83W
series
Hospital Grade
GTIN
00783585485416
UPC
783585485416
Taxonomies, Classifications, and Categories
Type
Tamper-Resistant, Weather Resistant
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.35
Carton
10
Package
1
Uses, Certifications, and Standards
environmental conditions
Indoor Dry unless protected by additional means
standard
Meets All NEC® Requirements
Mounting
Screw Mount
nema rating
5-20R
Application
Commercial Hospital Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat