H0759 - 90 Deg Male L/T Conn, 3/4", Steel

WDK

  • $7.08 (Each)
  • $7.08 (Each)

  • $177.00 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H0759
Manufacturer
WDK
Manufacturer's Part Number
H0759
Description
90 Deg Male L/T Conn, 3/4", Steel
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585034232 / 0783585034232 / 00783585034232
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.08 (Each)
Standard Packaging
$177.00 (Per 25)
Resources
Images
 
 
H0759 - Small Image
 
H0759 - Large Image
Attachments
 
 
H0759 - Specification Sheet
Other Links
 
 
H0759 - Other
 
H0759 - Other
 
H0759 - Other
 
H0759 - Other
 
H0759 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cap Nut
Material
Steel, Zinc Plated
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Width
1.453
Size
3/4 in
Descriptions
Description
90 DEG MALE L/T CONN, 3/4", STEEL
Product Type
Metallic Liquidtight Fittings
extra long description
HWDK H0759 90 DEG MALE L/T CONN, 3/
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
Long Description
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated
Special Features
Non-Insulated
Additional Information
pallet quantity
3850
Manufacturer Information
Manufacturers Part Number
H0759
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585034232
UPC
783585034232
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
Metallic Liquidtight Fittings
Availability
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL 514B
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H0759.
Jump To:

Similar Items

Similar items are close alternatives to H0759, though they may not be 100% alike.

Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connect...
  • Our Part #: H07591
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: H07591
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($184.00) ·
H07591 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.36

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LT7590
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT7590
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.90) · 50 ($499.50) ·
LT7590 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.99

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Elec...
  • Our Part #: 5253
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5253
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($193.79) · 50 ($968.94) ·
5253 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.38

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 3/4 In Trade Size, Zinc Electroplated, 90° Connection...
  • Our Part #: ST9075
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-9075
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($217.85) · 50 ($1,089.26) ·
ST9075 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.79

Each

QTY:
Each
Add
Connector, Liquid Tight, 90 Degree, Steel, Size 3/4 Inch
  • Our Part #: 471SLT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 471-SLT
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 10 ($125.63) · 50 ($628.14) ·
471SLT - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.56

Each

QTY:
Each
Add
3/4" 90° Liquidtight Connector Non-Insulated
  • Our Part #: K0759
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K0759
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,083.25) ·
K0759 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H0759 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9075 Appleton Electric 00781381680158
471-SLT Bridgeport Fittings 00781747024718
LT7590 Eaton Crouse-Hinds 00784564900753
06907B Halex n/a
H0759 Hubbell Wiring Device-Kellems 00783585034232
K0759 Killark 00783936991177
MLT90-75 Orbit Industries 00835243031234
4Q-975 O-Z Gedney 00783126618655
RT-90-75S Producto Electric Corp. n/a
3423-8 Raco 00050169342381
LT-492 Thomas & Betts Conduit n/a
LT7590 Arlington n/a
3423 Raco 00050169034231
LML-21 Remke 00785411301921
5253 Thomas & Betts 00786210052533

* All prices subject to change.

Begin Live Chat