H07591 - 90 Deg Male L/T Conn, 3/4", Steel, Ins

Wiring Device-Kellems

  • $7.36 (Each)
  • $7.36 (Each)

  • $184.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H07591
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
H07591
Description
90 Deg Male L/T Conn, 3/4", Steel, Ins
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Rigid Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585035437 / 0783585035437 / 00783585035437
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.36 (Each)
Carton
$184.00 (Per 25)
Standard Packaging
$7.36 (Each)
Resources
Images
 
 
H07591 - Small Image
 
H07591 - Large Image
Attachments
 
 
H07591 - Specification Sheet
Other Links
 
 
H07591 - Other
 
H07591 - Other
 
H07591 - Other
 
H07591 - Other
 
H07591 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cap Nut
Material
Iron, Zinc Plated
Material, Color, and Finish
Color
Metallic
Finish
Metallic
Dimensions and Weight
Width
1.453
Size
3/4 in
Descriptions
Description
90 DEG MALE L/T CONN, 3/4", STEEL, INS
Product Type
Metallic Liquidtight Fittings
extra long description
HWDK H07591 90 DEG MALE L/T CONN, 3
Features
Insulated and Non-Insulated Conduit Connectors - Hubbell offers a broad line of metallic liquidtight fittings for use with metallic liq-uidtight conduits and Polytuff I. Hubbell offers trade sizes from 3/8" to 4" in straight,45°, and 90° body designs. Most connectors are available with either insulated ornon-insulated throats. Liquidtight fittings are precision manufactured to exactingstandards assuring ease of use and reliability. Straight body ½" and ¾" sizes are list-ed for UL Type 3R, 4, 12 and 13 envi
Long Description
Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 3/4", Steel, Insulated
Special Features
Insulated
Manufacturer Information
Manufacturers Part Number
H07591
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585035437
UPC
783585035437
Taxonomies, Classifications, and Categories
Category Description
Stainless Rigid Conduit
Type
Metallic Liquidtight Fittings
Packaging
Weight per each
0.4
Carton
25
Package
1
Uses, Certifications, and Standards
standard
CSA Certified;UL 514B
Mounting
Between Enclosure and Conduit
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
nema rating
Suitable for use in hazardous locations per Class 1 Div 2
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat