HBL14W48 - Plug, W/Tight, 6-20P, 20A, 250V, Yl

Wiring Device-Kellems

  • $49.06 (Each)
  • $49.06 (Each)

  • $1,226.50 (Per 25)
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
HBL14W48
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL14W48
Description
Plug, W/Tight, 6-20P, 20A, 250V, Yl
Straight Blade Watertightseries Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, 6-20P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585131214 / 0783585131214 / 00783585131214
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.06 (Each)
Standard Packaging
$1,226.50 (Per 25)
Resources
Images
 
 
HBL14W48 - Small Image
 
HBL14W48 - Large Image
Other Links
 
 
HBL14W48 - Other
 
HBL14W48 - Other
 
HBL14W48 - Other
 
HBL14W48 - Other
 
HBL14W48 - Other
Attachments
 
 
HBL14W48 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #12
Phase
1
Poles
2-Pole
amperage rating
20
Voltage Rating
250 V
Number of Wires
3-Wire
Material
Elastomeric/Composite
connection
Screwed Terminal
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PLUG, W/TIGHT, 6-20P, 20A, 250V, YL
Product Type
Plug, W/Tight, 6-20P, 20A, 250V, Yl
extra long description
HWDK HBL14W48 PLUG, W/TIGHT, 6-20P,
Long Description
Straight Blade WatertightSeries Male Plug, 20A 250V, 2-Pole 3-Wire Grounding, 6-20P
Special Features
Watertight
Additional Information
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL14W48
Brand
WIRING DEVICE-KELLEMS
series
Watertight Devices
GTIN
00783585131214
UPC
783585131214
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
6-20P
Mounting
Cord
Application
Industrial/Commercial
standard
UL498
environmental conditions
Watertight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL14W48.
Jump To:

Similar Items

Similar items are close alternatives to HBL14W48, though they may not be 100% alike.

Watertite Extreme Plug, 2 Pole/3 Wire, Nema 6-20, 250V, Cord Grip Body Size F2, ...
  • Our Part #: 14W48
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 14W48
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($32.25) ·
14W48 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$32.25

Each

QTY:
Each
Add
PLUG, W/TIGHT, 5-20P, 20A 125V, YL
  • MFR Part #: HBL14W33A
  • GTIN: 00783585131184
  • Manufacturer: WIRING DEVICE-KELLEMS
PLUG, W/TIGHT, 6-15P, 15A, 250V
  • MFR Part #: HBL14W49
  • GTIN: 00783585131221
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to HBL14W48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14W48 Eaton Wiring Devices 00040893631011
1516-PW6P Ericson 00782862824849
HBL14W48 Hubbell Wiring Device-Kellems 00783585131214
14W48 Leviton 00078477848326
14W48 Legrand Pass & Seymour 00785007114461
14W48 Woodhead 00786788710231

* All prices subject to change.

Begin Live Chat