HBL2431ST - LKG Plug, 20A 3P 480V, L16-20P, ST

Wiring Device-Kellems

  • $24.54 (Each)
  • $24.54 (Each)

  • $736.20 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2431ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2431ST
Description
LKG Plug, 20A 3P 480V, L16-20P, ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase 480V Ac, 3-Pole 4-Wire Grounding, L16-20P, Spring Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681542 / 00783585681542
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Standard Packaging
$736.20 (Per 30)
Resources
Other Links
 
 
HBL2431ST - Other
 
HBL2431ST - Other
 
HBL2431ST - Other
 
HBL2431ST - Other
 
HBL2431ST - Other
Images
 
 
HBL2431ST - Large Image
 
HBL2431ST - Small Image
Attachments
 
 
HBL2431ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
20
Number of Wires
4
Voltage Rating
480
Descriptions
Product Type
LKG Plug, 20A 3P 480V, L16-20P, ST
extra long description
HWDK HBL2431ST LKG PLUG, 20A 3P 480
Description
LKG PLUG, 20A 3P 480V, L16-20P, ST
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P, Spring Terminal, Black and White Nylon.
Special Features
EdgeConnect™ Technology, Screwless Termination
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2431ST
series
EdgeConnect™
GTIN
00783585681542
UPC
783585681542
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat