HBL2433ST - LKG Conn, 20A 3P 480V, L16-20R, B/W, SP

Wiring Device-Kellems

  • $32.51 (Each)
  • $32.51 (Each)

  • $975.30 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2433ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2433ST
Description
LKG Conn, 20A 3P 480V, L16-20R, B/W, SP
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase Delta 480V Ac, 3-Pole 4-Wire Grounding, L16-20R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585719061 / 00783585719061
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.51 (Each)
Standard Packaging
$975.30 (Per 30)
Resources
Images
 
 
HBL2433ST - Small Image
 
HBL2433ST - Large Image
 
HBL2433ST - Large Image
Other Links
 
 
HBL2433ST - Other
 
HBL2433ST - Other
 
HBL2433ST - Other
 
HBL2433ST - Other
 
HBL2433ST - Other
 
HBL2433ST - Other
Attachments
 
 
HBL2433ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
3
Voltage Rating
3P 480 VAC
Number of Wires
4
connection
EdgeConnect™ Screwless Termination
Material
Nylon
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
LKG CONN, 20A 3P 480V, L16-20R, B/W, SP
Features
EdgeConnect™ Screwless Termination system, simply insert the wire and press the plunger down. No tools are required. That connection is fool-proof and long lasting, to all but guarantee a high quality result. Any qualified installer regardless of level of training can guarantee a high quality result.
Product Type
LKG Conn, 20A 3P 480V, L16-20R, B/W, SP
extra long description
HWDK HBL2433ST LKG CONN, 20A 3P 480
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 20A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, L16-20R, Screwless Terminal, Black and White
Special Features
EdgeConnect™ Technology, Screwless Termination
Additional Information
Dielectric Strength
Withstands 3,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2433ST
Brand
WIRING DEVICE-KELLEMS
series
EdgeConnect™
GTIN
00783585719061
UPC
783585719061
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
environmental conditions
IP20 Suitability
nema rating
L16-20R
standard
Listed to UL 498, Fed.Spec. W-C-596, Certified to CSA C22.2 No.42
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat