HBL2613ST - LKG Conn, 30A 125V, L5-30R, SP T

Wiring Device-Kellems

  • $45.00 (Each)
  • $45.00 (Each)

  • $1,350.00 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2613ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2613ST
Description
LKG Conn, 30A 125V, L5-30R, SP T
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screwless Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/GTIN
783585719283 / 00783585719283
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.00 (Each)
Standard Packaging
$1,350.00 (Per 30)
Resources
Images
 
 
HBL2613ST - Small Image
 
HBL2613ST - Large Image
 
HBL2613ST - Large Image
 
HBL2613ST - Large Image
 
HBL2613ST - Large Image
 
HBL2613ST - Large Image
 
HBL2613ST - Large Image
Attachments
 
 
HBL2613ST - Specification Sheet
Other Links
 
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
 
HBL2613ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
Descriptions
Special Features
EdgeConnect™ Technology, Screwless Termination
Description
LKG CONN, 30A 125V, L5-30R, SP T
Product Type
LKG Conn, 30A 125V, L5-30R, SP T
extra long description
HWDK HBL2613ST LKG CONN, 30A 125V,
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Female Connector Body, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screwless Terminal, Black and White
Manufacturer Information
series
EdgeConnect™
Manufacturers Part Number
HBL2613ST
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585719283
UPC
783585719283
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat