HBL2625SW - LKG WT S/SHRD FLG-Inlt, 30A 250V, L6-30P

WDK

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2625SW
Manufacturer
WDK
Manufacturer's Part Number
HBL2625SW
Description
LKG WT S/SHRD FLG-Inlt, 30A 250V, L6-30P
Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V Ac, 2 Pole, 3 Wire Grounding, Nema L6-30P, Gray Valox® Housing and Flange
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585231723 / 0783585231723 / 00783585231723
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL2625SW - Other
 
HBL2625SW - Other
 
HBL2625SW - Other
 
HBL2625SW - Other
Images
 
 
HBL2625SW - Large Image
 
HBL2625SW - Small Image
Attachments
 
 
HBL2625SW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
#16 to #8
Poles
2-Pole
Voltage Rating
250 V
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Wattage
7,500
insulation
Insulated Body
connection
Screw Terminals
Dimensions and Weight
Size
3.75 in x 3.75 in x 2.27 in
Descriptions
extra long description
HWDK HBL2625SW LKG WT S/SHRD FLG-IN
Long Description
Locking Devices, Twist-Lock®, Watertight Safety-Shroud® Flanged Inlet, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P, Gray Valox® housing and flange
Special Features
Shrouded Watertight Construction
Product Type
LKG WT S/SHRD FLG-Inlt, 30A 250V, L6-30P
Description
LKG WT S/SHRD FLG-INLT, 30A 250V, L6-30P
Additional Information
pallet quantity
1000
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2625SW
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585231723
UPC
783585231723
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Flanged Inlet
Packaging
Weight per each
0.6
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Extra Heavy Duty Industrial
nema rating
L6-30P
Mounting
Screw Mount
environmental conditions
Watertight
standard
UL Listed, CSA Certified To Type 4, 4X And Type 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat