HBL2630 - LKG RCPT, 30A 277V, 2P3W, L7-30R, BK

WDK

  • $55.07 (Each)
  • $55.07 (Each)

  • $550.70 (Per 10)
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
HBL2630
Manufacturer
WDK
Manufacturer's Part Number
HBL2630
Description
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
Twist-Lock® Industrial Flush Receptacle, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585236056 / 0783585236056 / 00783585236056
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.07 (Each)
Standard Packaging
$550.70 (Per 10)
Resources
Other Links
 
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
 
HBL2630 - Other
Images
 
 
HBL2630 - Large Image
 
HBL2630 - Small Image
Attachments
 
 
HBL2630 - Specification Sheet
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
Nylon
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
277 VAC
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Wattage
8,310
connection
Screw Terminal
Dimensions and Weight
Size
3.28 in x 1.70 in x 1.31 in
Descriptions
Description
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
Product Type
LKG RCPT, 30A 277V, 2P3W, L7-30R, BK
extra long description
HWDK HBL2630 LKG RCPT, 30A 277V, 2P
Long Description
Twist-Lock® Industrial Flush Receptacle, 30A 277V AC, 2-Pole 3-Wire Grounding, L7,Screw Terminal
Special Features
Standard
Additional Information
pallet quantity
2520
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
HBL2630
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585236056
UPC
783585236056
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Single Flush Receptacle
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-30R
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL2630.
Jump To:

Similar Items

Similar items are close alternatives to HBL2630, though they may not be 100% alike.

Single Receptacle, 30 A, 125 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2610
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($510.00) ·
HBL2610 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$51.00

Each

QTY:
Each
Add
Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wi...
  • Our Part #: HBL2620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL2620
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($550.70) ·
HBL2620 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL2630 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
707030FR Bryant Electric n/a
CWL730R Eaton Wiring Devices 00040893677200
HBL2630 Hubbell Wiring Device-Kellems 00783585236056
2630 Leviton 00078477045473
L730R Legrand Pass & Seymour 00785007273052
70730FR Bryant Electric 00781786690233

* All prices subject to change.

Begin Live Chat