HBL2710ST - LKG RCPT, 30A 125/250V, L14-30R, BK, SP

Wiring Device-Kellems

  • $41.35 (Each)
  • $41.35 (Each)

  • $1,240.50 (Per 30)
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
HBL2710ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2710ST
Description
LKG RCPT, 30A 125/250V, L14-30R, BK, SP
Edgeconnect™ Twist-Lock® Receptacle, 30A 125/250V, L14-30R, BK, With Spring Termination
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585788548 / 00783585788548
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.35 (Each)
Standard Packaging
$1,240.50 (Per 30)
Resources
Other Links
 
 
HBL2710ST - Other
 
HBL2710ST - Other
 
HBL2710ST - Other
 
HBL2710ST - Other
 
HBL2710ST - Other
Images
 
 
HBL2710ST - Large Image
 
HBL2710ST - Small Image
Attachments
 
 
HBL2710ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250 V
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Poles
3
amperage rating
30
Number of Wires
4
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.468 in
Descriptions
Long Description
EdgeConnect™ Twist-Lock® Receptacle, 30A 125/250V, L14-30R, BK, with Spring Termination
extra long description
HWDK HBL2710ST LKG RCPT, 30A 125/25
Description
LKG RCPT, 30A 125/250V, L14-30R, BK, SP
Product Type
LKG RCPT, 30A 125/250V, L14-30R, BK, ST
Additional Information
pallet quantity
3060
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2710ST
GTIN
00783585788548
UPC
783585788548
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.35
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat