HBL2711ST - LKG Plug, 30A 125/250V, L14-30P, ST

Wiring Device-Kellems

  • $30.69 (Each)
  • $30.69 (Each)

  • $920.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2711ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2711ST
Description
LKG Plug, 30A 125/250V, L14-30P, ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Spring Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681603 / 00783585681603
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.69 (Each)
Standard Packaging
$920.70 (Per 30)
Resources
Other Links
 
 
HBL2711ST - Other
 
HBL2711ST - Other
 
HBL2711ST - Other
 
HBL2711ST - Other
 
HBL2711ST - Other
Images
 
 
HBL2711ST - Large Image
 
HBL2711ST - Small Image
Attachments
 
 
HBL2711ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Poles
3
Current Rating
30
Number of Wires
4
Descriptions
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Spring Terminal, Black and White Nylon.
Special Features
EdgeConnect™ Technology, Screwless Termination
Product Type
LKG Plug, 30A 125/250V, L14-30P, ST
extra long description
HWDK HBL2711ST LKG PLUG, 30A 125/25
Description
LKG PLUG, 30A 125/250V, L14-30P, ST
Manufacturer Information
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2711ST
GTIN
00783585681603
UPC
783585681603
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat