HBL2720ST - LKG RCPT, 30A 3P 250V, L15-30R, BK, SP T

Wiring Device-Kellems

  • $41.69 (Each)
  • $41.69 (Each)

  • $1,250.70 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2720ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2720ST
Description
LKG RCPT, 30A 3P 250V, L15-30R, BK, SP T
Edgeconnect™ Twist-Lock® Receptacle, 30A 3P 250V, L15-30R, BK, With Spring Termination
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585788555 / 00783585788555
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.69 (Each)
Standard Packaging
$1,250.70 (Per 30)
Resources
Other Links
 
 
HBL2720ST - Other
 
HBL2720ST - Other
 
HBL2720ST - Other
 
HBL2720ST - Other
 
HBL2720ST - Other
Images
 
 
HBL2720ST - Large Image
 
HBL2720ST - Small Image
Attachments
 
 
HBL2720ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Voltage Rating
250 VAC
Poles
3
amperage rating
30
Number of Wires
4
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.468 in
Descriptions
Long Description
EdgeConnect™ Twist-Lock® Receptacle, 30A 3P 250V, L15-30R, BK, with Spring Termination
Product Type
LKG RCPT, 30A 3P 250V, L15-30R, BK, SP T
extra long description
HWDK HBL2720ST LKG RCPT, 30A 3P 250
Description
LKG RCPT, 30A 3P 250V, L15-30R, BK, SP T
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2720ST
GTIN
00783585788555
UPC
783585788555
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.35
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat