HBL2721ST - LKG Plug, 30A 3P 250V, L15-30P, ST

Wiring Device-Kellems

  • $30.77 (Each)
  • $30.77 (Each)

  • $923.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2721ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2721ST
Description
LKG Plug, 30A 3P 250V, L15-30P, ST
Locking Devices, Edgeconnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 30A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, L15-30P, Spring Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585681559 / 00783585681559
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.77 (Each)
Standard Packaging
$923.10 (Per 30)
Resources
Other Links
 
 
HBL2721ST - Other
 
HBL2721ST - Other
 
HBL2721ST - Other
 
HBL2721ST - Other
 
HBL2721ST - Other
Images
 
 
HBL2721ST - Large Image
 
HBL2721ST - Small Image
Attachments
 
 
HBL2721ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Poles
3
Current Rating
30
Number of Wires
4
Descriptions
Long Description
Locking Devices, EdgeConnect™ Twist-Lock®, Industrial, Male Insulgrip® Plug, 30A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, L15-30P, Spring Terminal, Black and White Nylon.
Special Features
EdgeConnect™ Technology, Screwless Termination
Product Type
LKG Plug, 30A 3P 250V, L15-30P, ST
extra long description
HWDK HBL2721ST LKG PLUG, 30A 3P 250
Description
LKG PLUG, 30A 3P 250V, L15-30P, ST
Manufacturer Information
series
EdgeConnect™
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2721ST
GTIN
00783585681559
UPC
783585681559
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.4
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat