HBL2730ST - LKG RCPT, 30A 3P 480V, L16-30R, BK, SP T

Wiring Device-Kellems

  • $41.82 (Each)
  • $41.82 (Each)

  • $1,254.60 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2730ST
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2730ST
Description
LKG RCPT, 30A 3P 480V, L16-30R, BK, SP T
Edgeconnect™ Twist-Lock® Receptacle, 30A 3P 480V, L16-30R, BK, With Spring Termination
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
783585788562 / 00783585788562
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.82 (Each)
Standard Packaging
$1,254.60 (Per 30)
Resources
Images
 
 
HBL2730ST - Small Image
 
HBL2730ST - Large Image
Other Links
 
 
HBL2730ST - Other
 
HBL2730ST - Other
 
HBL2730ST - Other
 
HBL2730ST - Other
 
HBL2730ST - Other
Attachments
 
 
HBL2730ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 solid, 14 - 8 stranded (including compact stranded)
Poles
3
amperage rating
30
Number of Wires
4
Voltage Rating
480 VAC
Dimensions and Weight
Size
3.28 in x 1.7 in x 1.468 in
Descriptions
Long Description
EdgeConnect™ Twist-Lock® Receptacle, 30A 3P 480V, L16-30R, BK, with Spring Termination
Product Type
LKG RCPT, 30A 3P 480V, L16-30R, BK, SP T
extra long description
HWDK HBL2730ST LKG RCPT, 30A 3P 480
Description
LKG RCPT, 30A 3P 480V, L16-30R, BK, SP T
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL2730ST
GTIN
00783585788562
UPC
783585788562
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.35
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat