HBL2741 - LKG Plug, 30A 3P 600V, L17-30P, B/W

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2741
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2741
Description
LKG Plug, 30A 3P 600V, L17-30P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 3-Phase 600V Ac, 3-Pole 4-Wire Grounding, L17-30P, Screw Terminal, Black and White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585039374 / 0783585039374 / 00783585039374
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL2741 - Other
 
HBL2741 - Other
 
HBL2741 - Other
 
HBL2741 - Other
 
HBL2741 - Other
Images
 
 
HBL2741 - Large Image
 
HBL2741 - Small Image
Attachments
 
 
HBL2741 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wire Size
#16 to #8
Wattage
18
Phase
3
Voltage Rating
3 Phase 600
Poles
3-Pole
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
2.33 in x 2.33 in x 2.75 in
Descriptions
Product Type
LKG Plug, 30A 3P 600V, L17-30P, B/W
Description
LKG PLUG, 30A 3P 600V, L17-30P, B/W
extra long description
HWDK HBL2741 LKG PLUG, 30A 3P 600V,
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 3-Phase 600V AC, 3-Pole 4-Wire Grounding, L17-30P, Screw Terminal, Black and White
Special Features
Standard Product
Additional Information
Cord Type
All Listed Portables
pallet quantity
2880
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL2741
GTIN
00783585039374
UPC
783585039374
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Plugs
Packaging
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L17-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat