HBL27W74 - Conn, W/Tight, 20A 125/250V, L14-20R, Yl

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL27W74
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL27W74
Description
Conn, W/Tight, 20A 125/250V, L14-20R, Yl
Watertight Twist-Lock® Connector, 20A, 125/250V Ac, 3-Pole, 4 Wire, Thermoplastic Elastomer, Nema L14-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131795 / 0783585131795 / 00783585131795
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL27W74 - Large Image
 
HBL27W74 - Small Image
Other Links
 
 
HBL27W74 - Other
 
HBL27W74 - Other
 
HBL27W74 - Other
Attachments
 
 
HBL27W74 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
amperage rating
20
Poles
3-Pole
Number of Conductors
4
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.51 in x 2.51 in x 5.69 in
Descriptions
Product Type
Conn, W/Tight, 20A 125/250V, L14-20R, Yl
extra long description
HWDK HBL27W74 CONN, W/TIGHT, 20A 12
Description
CONN, W/TIGHT, 20A 125/250V, L14-20R, YL
Long Description
Watertight Twist-Lock® Connector, 20A, 125/250V AC, 3-Pole, 4 Wire, Thermoplastic elastomer, NEMA L14-20R
Special Features
Watertight
Additional Information
pallet quantity
550
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL27W74
GTIN
00783585131795
UPC
783585131795
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
l14-20R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat