HBL29W48 - Conn, Nema L6-30R, 30A, 250V, Yl

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL29W48
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL29W48
Description
Conn, Nema L6-30R, 30A, 250V, Yl
Watertight Devices, Twist-Lock® Connector, 30A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-30R, Yellow
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585131528 / 0783585131528 / 00783585131528
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL29W48 - Small Image
 
HBL29W48 - Large Image
Attachments
 
 
HBL29W48 - Specification Sheet
Other Links
 
 
HBL29W48 - Other
 
HBL29W48 - Other
 
HBL29W48 - Other
 
HBL29W48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Poles
2-Pole
Number of Conductors
3
amperage rating
30
Material
Elastomer/Composite
insulation
Insulated Body
connection
Terminal Screws
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.77 in x 2.77 in x 5.67 in
Descriptions
Product Type
Conn, Nema L6-30R, 30A, 250V, Yl
Long Description
Watertight Devices, Twist-Lock® Connector, 30A, 250V AC, 2 Pole, 3 Wire, Thermoplastic elastomer, NEMA L6-30R, Yellow
extra long description
HWDK HBL29W48 CONN, NEMA L6-30R, 30
Special Features
Watertight
Description
CONN, NEMA L6-30R, 30A, 250V, YL
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL29W48
GTIN
00783585131528
UPC
783585131528
Taxonomies, Classifications, and Categories
Type
Connector Body
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.25
Carton
10
Package
1
Uses, Certifications, and Standards
Mounting
Cord
Application
Industrial/Commercial
nema rating
l6-30R
standard
Meets NEMA WD-1, WD-6 And ANSI Standards
environmental conditions
Water Tight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat