HBL53620WSA - Dup SPD RCPT, 20A 125V, 5-20R, Ow, Alarm

Wiring Device-Kellems

  • $107.50 (Each)
  • $107.50 (Each)

  • $1,075.00 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL53620WSA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5362OWSA
Description
Dup SPD RCPT, 20A 125V, 5-20R, Ow, Alarm
TVSS Duplex Receptacle With Light and Alarm, 20A 125V, 5-20R, Office White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/EAN/GTIN
783585060293 / 0783585060293 / 00783585060293
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.50 (Each)
Carton
$1,075.00 (Per 10)
Standard Packaging
$107.50 (Each)
Resources
Images
 
 
HBL53620WSA - Small Image
 
HBL53620WSA - Large Image
Attachments
 
 
HBL53620WSA - Specification Sheet
Other Links
 
 
HBL53620WSA - Other
 
HBL53620WSA - Other
 
HBL53620WSA - Other
 
HBL53620WSA - Other
 
HBL53620WSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20
Phase
1
Voltage Rating
125
amperage rating
20
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard
Descriptions
Description
DUP SPD RCPT, 20A 125V, 5-20R, OW, ALARM
Product Type
Dup SPD RCPT, 20A 125V, 5-20R, Ow, Alarm
extra long description
HWDK HBL5362OWSA DUP SPD RCPT, 20A
Features
Hubbell offers a broad range SPD receptacles with technology that is unsurpassed. Inside Hubbell SPD receptacles are two 22mm square MOVs providing 240 joules of surge protection for each mode. The nylon component shield protects the printed circuit board from contaminants. An all-glass, conformally coated PC board provides superior moisture immunity for longer life in humid environments.
Long Description
TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Office White
Special Features
Standard Product
Additional Information
Response Time
5
type of indicators
LED and Audible Alarm
class
Normal and Common Mode
Outlet
STRAIGHT BLADE
Manufacturer Information
Manufacturers Part Number
HBL5362OWSA
Brand
WIRING DEVICE-KELLEMS
series
Specification Grade
GTIN
00783585060293
UPC
783585060293
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
DUPLEX
Packaging
Weight per each
0.3
Carton
10
Package
1
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;Listed to UL Standards 498;UL Listed File E2186
Application
Decorator Duplex with Light and Alarm
Mounting
Mounting Screws
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat