HBL5362ALSA - Dup SPD RCPT, 20A 125V, 5-20R, Al

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5362ALSA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5362ALSA
Description
Dup SPD RCPT, 20A 125V, 5-20R, Al
TVSS Duplex Receptacle With Light and Alarm, 20A 125V, 5-20R, Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
783585436098 / 00783585436098
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL5362ALSA - Small Image
 
HBL5362ALSA - Large Image
Attachments
 
 
HBL5362ALSA - Specification Sheet
Other Links
 
 
HBL5362ALSA - Other
 
HBL5362ALSA - Other
 
HBL5362ALSA - Other
 
HBL5362ALSA - Other
 
HBL5362ALSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
amperage rating
20
Current Rating
20
Material
COMPOSITE
connection
Terminal Screws
Dimensions and Weight
Size
Standard
Descriptions
Long Description
TVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, Almond
Special Features
Standard Product
Description
DUP SPD RCPT, 20A 125V, 5-20R, AL
extra long description
HWDK HBL5362ALSA DUP SPD RCPT, 20A
Product Type
Dup SPD RCPT, 20A 125V, 5-20R, Al
Features
Hubbell offers a broad range SPD receptacles with technology that is unsurpassed. Inside Hubbell SPD receptacles are two 22mm square MOVs providing 240 joules of surge protection for each mode. The nylon component shield protects the printed circuit board from contaminants. An all-glass, conformally coated PC board provides superior moisture immunity for longer life in humid environments.
Additional Information
Response Time
5
type of indicators
LED and Audible Alarm
class
Normal and Common Mode
Outlet
STRAIGHT BLADE
Manufacturer Information
series
Specification Grade
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5362ALSA
GTIN
00783585436098
UPC
783585436098
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified to Specification C22.2 No. 42;Listed to UL Standards 498;UL Listed File E2186
Application
Decorator Duplex with Light and Alarm
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL5362ALSA.
Jump To:

Similar Items

Similar items are close alternatives to HBL5362ALSA, though they may not be 100% alike.

TVSS Duplex Receptacle With Light and Alarm, 20A 125V, 5-20R, Office White
  • Our Part #: HBL53620WSA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HBL5362OWSA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,075.00) ·
HBL53620WSA - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$107.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat