HBL5461I - SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv

Wiring Device-Kellems

  • $36.61 (Each)
  • $36.61 (Each)

  • $366.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5461I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5461I
Description
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Ivory, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585013961 / 0783585013961 / 00783585013961
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.61 (Each)
Standard Packaging
$366.10 (Per 10)
Resources
Other Links
 
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
 
HBL5461I - Other
Attachments
 
 
HBL5461I - Specification Sheet
Images
 
 
HBL5461I - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
#12 to #10
Poles
2-Pole
amperage rating
20
Current Rating
20
Voltage Rating
250 V
Number of Wires
3-Wire
Wattage
5000
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.63 in x 1.19 in
Descriptions
Product Type
SGL RCPT, Ind GRD, 20A 250V, 6-20R, Iv
extra long description
HWDK HBL5461I SGL RCPT, IND GRD, 20
Description
SGL RCPT, IND GRD, 20A 250V, 6-20R, IV
Long Description
Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, Ivory, Single Pack
Special Features
Self Grounding
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL5461I
series
Extra Heavy Duty
GTIN
00783585013961
UPC
783585013961
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SINGLE RECEPTACLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA 22.2, No. 42 File 285;Guide RTRT Fed Spec WC596G;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
nema rating
6-20R
Application
Extra Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat