HBL5966VBLK - Valise Plug, 15A 125V, 5-15P, Insul-D, BK

Wiring Device-Kellems

  • $7.92 (Each)
  • $7.92 (Each)

  • $79.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5966VBLK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5966VBLK
Description
Valise Plug, 15A 125V, 5-15P, Insul-D, BK
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585013428 / 0783585013428 / 00783585013428
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.92 (Each)
Standard Packaging
$79.20 (Per 10)
Resources
Images
 
 
HBL5966VBLK - Small Image
 
HBL5966VBLK - Large Image
Other Links
 
 
HBL5966VBLK - Other
 
HBL5966VBLK - Other
 
HBL5966VBLK - Other
 
HBL5966VBLK - Other
Attachments
 
 
HBL5966VBLK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #16
Phase
1
Voltage Rating
125
amperage rating
15
Current Rating
15
Wattage
1875
Poles
2-Pole
Number of Wires
3-Wire
Material
Polycarbonate
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
Valise Plug, 15A 125V, 5-15P, Insul-D, BK
extra long description
HWDK HBL5966VBLK VALISE PLUG, 15A 1
Long Description
Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack.
Special Features
Standard Product
Description
VALISE PLUG, 15A 125V, 5-15P, INSUL-D,BK
Additional Information
pallet quantity
6000
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL5966VBLK
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585013428
UPC
783585013428
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15P
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat