HBL5969VY - Valise Conn, 15A 125V, 5-15R, Yl

Wiring Device-Kellems

  • $28.09 (Each)
  • $28.09 (Each)

  • $280.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL5969VY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL5969VY
Description
Valise Conn, 15A 125V, 5-15R, Yl
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585013107 / 0783585013107 / 00783585013107
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.09 (Each)
Carton
$280.90 (Per 10)
Resources
Images
 
 
HBL5969VY - Small Image
 
HBL5969VY - Large Image
Other Links
 
 
HBL5969VY - Other
 
HBL5969VY - Other
 
HBL5969VY - Other
 
HBL5969VY - Other
Attachments
 
 
HBL5969VY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Current Rating
15
Poles
2-Pole
Number of Conductors
3
insulation
Insulated Body
Material
Nylon
connection
Screw Terminals
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
2.68 in x 1.32 in x 2.68 in
Descriptions
Product Type
Valise Conn, 15A 125V, 5-15R, Yl
Description
VALISE CONN, 15A 125V, 5-15R, YL
extra long description
HWDK HBL5969VY VALISE CONN, 15A 125
Long Description
Straight Blade Devices, Female Connector Body, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 15A 125V, 5-15R, Yellow, Single Pack.
Special Features
Standard Product
Additional Information
pallet quantity
8400
Manufacturer Information
Manufacturers Part Number
HBL5969VY
Brand
WIRING DEVICE-KELLEMS
series
Valise®
GTIN
00783585013107
UPC
783585013107
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connector Body
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
Cord
standard
CSA Certified to C22.2 No. 42 File 280C;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat