HBL7506C - LKG Conn, 15A 125V, L1-15R

WDK

  • $33.20 (Each)
  • $33.20 (Each)

  • $332.00 (Per 10)

Availability: Currently Out Of Stock
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
HBL7506C
Manufacturer
WDK
Manufacturer's Part Number
HBL7506C
Description
LKG Conn, 15A 125V, L1-15R
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V , 2-Pole 2-Wire Non-Grounding, Nema L1-15R, Screw Terminal, Black and White Nylon.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585177908 / 0783585177908 / 00783585177908
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.20 (Each)
Standard Packaging
$332.00 (Per 10)
Resources
Images
 
 
HBL7506C - Small Image
 
HBL7506C - Large Image
Other Links
 
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
 
HBL7506C - Other
Attachments
 
 
HBL7506C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15
Number of Conductors
2
Poles
2-Pole
insulation
Insulated Body
Voltage Rating
125 V
amperage rating
15
Material
Nylon
connection
Pressure Screw Terminal
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
1.53 in x 1.53 in x 2.78 in
Descriptions
Product Type
LKG Conn, 15A 125V, L1-15R
Description
LKG CONN, 15A 125V, L1-15R
extra long description
HWDK HBL7506C LKG CONN, 15A 125V, L
Long Description
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 15A 125V , 2-Pole 2-Wire Non-Grounding, NEMA L1-15R, Screw Terminal, Black and White Nylon.
Special Features
Standard Product
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
HBL7506C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585177908
UPC
783585177908
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Connector Body
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No. 42;Fed. Spec W-C-596;Listed to UL 498
Mounting
Cord
Application
Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L6-15R
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL7506C.
Jump To:

Cross Referenced

These items are similar to HBL7506C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7464NB Bryant Electric 00781786616608
7506 Bryant Electric 7.81787E+11
7464N Eaton Wiring Devices 00040893031767
7506 Eaton Wiring Devices 00040893679129
HBL7464V Hubbell Wiring Device-Kellems 00783585237251
HBL7506C Hubbell Wiring Device-Kellems 00783585177908
7506-C Leviton 00078477515631
7506 Legrand Pass & Seymour 00785007750607
ML1133 Legrand Pass & Seymour 00785007124453
2504 Woodhead 00786788705008
25T04 Woodhead 00786788706043
7506 Eaton Cooper Lighting n/a

* All prices subject to change.

Begin Live Chat