HBL7810 - 30A 600V 3P Disc SW

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7810
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL7810
Description
30A 600V 3P Disc SW
Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-Pole 30A 600V Ac, Back and Side Wired
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
783585680507 / 00783585680507
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HBL7810 - Large Image
 
HBL7810 - Large Image
 
HBL7810 - Large Image
 
HBL7810 - Large Image
 
HBL7810 - Large Image
 
HBL7810 - Small Image
Other Links
 
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
 
HBL7810 - Other
Attachments
 
 
HBL7810 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 Pole
Current Rating
30
Voltage Rating
600
Material
Stainless Steel
Descriptions
Product Type
30A 600V 3P Disc SW
extra long description
HWDK HBL7810 30A 600V 3P DISC SW
Long Description
Circuit-Lock® Manual Toggle Controller/Motor Disconnect Switch, 3-pole 30A 600V AC, Back and Side Wired
Special Features
Standard Product
Description
30A 600V 3P DISC SW
Additional Information
pallet quantity
3600
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
Standard Toggle
Manufacturers Part Number
HBL7810
GTIN
00783585680507
UPC
783585680507
Taxonomies, Classifications, and Categories
Type
Back & Side Wire
Category Description
REVERSING
Packaging
Weight per each
0.3
Carton
1
Package
40
Uses, Certifications, and Standards
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat