HBL7810DS - 30A 600V 3P Disc SW Shorty

Wiring Device-Kellems

  • $121.46 (Each)
  • $121.46 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL7810DS
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL7810DS
Description
30A 600V 3P Disc SW Shorty
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V Ac, Back and Side Wired Short Toggle
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121521 - Motor starter controls
UPC/EAN/GTIN
783585202808 / 0783585202808 / 00783585202808
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$121.46 (Each)
Resources
Images
 
 
HBL7810DS - Large Image
 
HBL7810DS - Small Image
Other Links
 
 
HBL7810DS - Other
 
HBL7810DS - Other
 
HBL7810DS - Other
Attachments
 
 
HBL7810DS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Pressure Screw Terminals
Material
Stainless Steel
Poles
3 Pole
Current Rating
30
Voltage Rating
600
Number of Phases
Three
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
30A 600V 3P DISC SW SHORTY
Product Type
30A 600V 3P Disc SW Shorty
extra long description
HWDK HBL7810DS 30A 600V 3P DISC SW
Long Description
Switches and Lighting Controls, Industrial Grade, Manual Motor Controllers, Motor Disconnects, Three Pole, 30A 600V AC, Back and Side Wired Short Toggle
Special Features
Short Toggle
Additional Information
Power Rating
18000
Enclosure Type
None
terminals
Terminal Screws
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBL7810DS
series
Short Toggle
GTIN
00783585202808
UPC
783585202808
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Back & Side Wire
Availability
Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Mounting
Screw Mount
standard
CSA-C22.2 No.14 Industrial Control File LR-46186;UL 508, Industrial Control File #E70402
Temperature Rating
Minimum Continuous -40 Deg C without Impact
Application
Motor Starting w/o Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat