HBL9431C - Plug, 3P4W, 30A 125/250V, 14-30P

Wiring Device-Kellems

  • $101.05 (Each)
  • $101.05 (Each)

  • $505.25 (Per 5)
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
HBL9431C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL9431C
Description
Plug, 3P4W, 30A 125/250V, 14-30P
Straight Blade Devices, Male Plug, Nylon, Heavy Duty, Industrial/Commercial Grade, Straight, 3-Pole 4-Wire Grounding, 30A 125/250V, 14-30P, Black, Single Pack.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015309 / 0783585015309 / 00783585015309
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.05 (Each)
Standard Packaging
$505.25 (Per 5)
Resources
Images
 
 
HBL9431C - Small Image
 
HBL9431C - Large Image
Attachments
 
 
HBL9431C - Specification Sheet
Other Links
 
 
HBL9431C - Other
 
HBL9431C - Other
 
HBL9431C - Other
 
HBL9431C - Other
 
HBL9431C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
#12 to #4
Voltage Rating
125/250;125 V V
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Wires
4-Wire
Wattage
7
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
4.13 in x 2.88 in x 2.88 in
Descriptions
Product Type
Plug, 3P4W, 30A 125/250V, 14-30P
Description
PLUG, 3P4W, 30A 125/250V, 14-30P
extra long description
HWDK HBL9431C PLUG, 3P4W, 30A 125/2
Long Description
Straight Blade Devices, Male Plug, Nylon, Heavy Duty, Industrial/Commercial Grade, Straight, 3-Pole 4-Wire Grounding, 30A 125/250V, 14-30P, Black, Single Pack.
Special Features
Straight
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
HBL9431C
Brand
WIRING DEVICE-KELLEMS
series
Extra Heavy Duty
GTIN
00783585015309
UPC
783585015309
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
PLUG
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
14-30P
standard
Certified to CSA;UL Listed File E1706
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL9431C.
Jump To:

Cross Referenced

These items are similar to HBL9431C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5746N Eaton Wiring Devices 00040893020433
HBL9431C Hubbell Wiring Device-Kellems 00783585015309
1431 Legrand Pass & Seymour 00785007124279

* All prices subject to change.

Begin Live Chat