HBL9452C - Plug, Ang, 3P4W, 50A 125/250V, 14-50P

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL9452C
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
HBL9452C
Description
Plug, Ang, 3P4W, 50A 125/250V, 14-50P
Engineered Specifically For Ev Charging Applications, Hubbell'S 14-50P Straight Blade Angled Plug Stands Out As A Superior and Reliable Choice, Fully Compatible With Established Ev Charging Standards. This Sturdy Plug Is Crafted to Offer Exceptional Durability, Safety, and High Performance, Making It The Ideal Choice For Environments That Demand Reliability In Ev Power Delivery.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585015330 / 0783585015330 / 00783585015330
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
HBL9452C - Other
 
HBL9452C - Other
 
HBL9452C - Other
 
HBL9452C - Other
 
HBL9452C - Other
Attachments
 
 
HBL9452C - Specification Sheet
Images
 
 
HBL9452C - Large Image
 
HBL9452C - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #4
Phase
1
Voltage Rating
125;250
Wattage
12500
Poles
3-Pole
Number of Wires
4-Wire
amperage rating
50
Current Rating
50
Material
Nylon
connection
Screwed Terminal
Dimensions and Weight
Size
4.5 in x 3.38 in x 2.37 in
Descriptions
Long Description
Engineered specifically for EV charging applications, Hubbell's 14-50P straight blade angled plug stands out as a superior and reliable choice, fully compatible with established EV charging standards. This sturdy plug is crafted to offer exceptional durability, safety, and high performance, making it the ideal choice for environments that demand reliability in EV power delivery.
Special Features
Angled, 4-Position
Product Type
Plug, Ang, 3P4W, 50A 125/250V, 14-50P
extra long description
HWDK HBL9452C PLUG, ANG, 3P4W, 50A
Description
PLUG, ANG, 3P4W, 50A 125/250V, 14-50P
Additional Information
pallet quantity
765
Cord Type
All Portable
Manufacturer Information
series
Extra Heavy Duty
Brand
Hubbell Wiring Devices
Manufacturers Part Number
HBL9452C
GTIN
00783585015330
UPC
783585015330
Taxonomies, Classifications, and Categories
Type
PLUG
Category Description
Residential receptacles
Packaging
Weight per each
0.8
Carton
1
Package
5
Uses, Certifications, and Standards
nema rating
14-50P
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
Application
Industrial/Commercial
standard
UL Listed To UL498 File E1706, CSA Certified To C22.2 No. 42 File 280
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBL9452C.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of HBL9452C.

Straight Blade Devices, Male Plug, Nylon, Heavy Duty, Industrial/Commercial Grad...
  • Our Part #: HBL9451C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL9451C
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($609.90) ·
HBL9451C - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to HBL9452C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5752AN Eaton Wiring Devices 00040893020440
HBL9452C Hubbell Wiring Device-Kellems 00783585015330
9452-P Leviton 00078477809969
5745-AN Legrand Pass & Seymour 00785007574517

* All prices subject to change.

Begin Live Chat