HBLDS60 - NM Sloped Disc, 60A Unfused, 4X

Wiring Device-Kellems

  • $421.43 (Each)
  • $421.43 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS60
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS60
Description
NM Sloped Disc, 60A Unfused, 4X
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 60A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
783585763224 / 00783585763224
Weight per unit
6.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.43 (Each)
Carton
$421.43 (Each)
Resources
Images
 
 
HBLDS60 - Small Image
 
HBLDS60 - Large Image
 
HBLDS60 - Large Image
Attachments
 
 
HBLDS60 - Specification Sheet
Other Links
 
 
HBLDS60 - Other
 
HBLDS60 - Other
 
HBLDS60 - Other
 
HBLDS60 - Other
 
HBLDS60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
NM Sloped Disc, 60A Unfused, 4X
extra long description
HWDK HBLDS60 NM SLOPED DISC, 60A UN
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 60A 600V AC, Screw Terminals, IP69k, NEMA Type 4X, 12 Non-Metallic Sloped Top Enclosure, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Description
NM SLOPED DISC, 60A UNFUSED, 4X
Additional Information
operating cycles
10,000
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS60
series
Non-Fused
GTIN
00783585763224
UPC
783585763224
Taxonomies, Classifications, and Categories
Type
Disconnect Switches
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
6.05
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
environmental conditions
Indoor and Outdoor
Enclosure
IP69k and UL Type 4X, 12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat