IDEVZ05DW - Dim Zwave 120V Dec WH

Wiring Device-Kellems

  • $47.31 (Each)
  • $47.31 (Each)

  • $2,270.88 (Per 48)
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
IDEVZ05DW
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IDEVZ05DW
Description
Dim Zwave 120V Dec WH
This Zwave Enabled Dimmer Switch Allows For Single Pole Setup, or Multi-Way Functionality (Up to 6-Way With The IDEVZ03DW Addon Switch), Providing Unparalleled Flexibility Anywhere In Your Home. Control and Monitor Your Home'S Dimmable Interior and Exterior Lighting and More to Control Light Levels From Anywhere. Conveniently Operated Through Other Smart Home Integrations With Alexa, Alarm.Com, and The Google Assistant. Compatible With Most Dimmable Bulbs. 150FT Range. Interchangable Paddle Switch. 120vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
883778316302 / 00883778316302
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.31 (Each)
Standard Packaging
$2,270.88 (Per 48)
Resources
Images
 
 
IDEVZ05DW - Small Image
 
IDEVZ05DW - Large Image
 
IDEVZ05DW - Large Image
 
IDEVZ05DW - Large Image
 
IDEVZ05DW - Large Image
 
IDEVZ05DW - Large Image
Attachments
 
 
IDEVZ05DW - Specification Sheet
Other Links
 
 
IDEVZ05DW - Other
 
IDEVZ05DW - Other
 
IDEVZ05DW - Other
 
IDEVZ05DW - Other
 
IDEVZ05DW - Other
 
IDEVZ05DW - Other
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
120
Descriptions
Product Type
Dim Zwave 120V Dec WH
extra long description
HWDK IDEVZ05DW DIM ZWAVE 120V DEC W
Description
DIM ZWAVE 120V DEC WH
Long Description
This ZWave enabled dimmer switch allows for single pole setup, or multi-way functionality (up to 6-way with the IDEVZ03DW addon switch), providing unparalleled flexibility anywhere in your home. Control and monitor your home's dimmable interior and exterior lighting and more to control light levels from anywhere. Conveniently operated through other smart home integrations with Alexa, Alarm.com, and the Google Assistant. Compatible with most dimmable bulbs. 150ft range. Interchangable paddle switch. 120VAC
Additional Information
Fixture Type
Switch
pallet quantity
1728
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
IDEVZ05DW
GTIN
00883778316302
UPC
883778316302
Taxonomies, Classifications, and Categories
Type
SWITCH
Packaging
Weight per each
0.45
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IDEVZ05DW.
Jump To:

Similar Items

Similar items are close alternatives to IDEVZ05DW, though they may not be 100% alike.

Idev IDEV0009HW Switch Dim Wifi BT
  • Our Part #: IDEV0009HW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IDEV0009HW
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($625.00) ·
IDEV0009HW - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$62.50

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat