IG5362I - Dup RCPT, Ig, 20A 125V, 5-20R, Iv

Wiring Device-Kellems

  • $46.54 (Each)
  • $46.54 (Each)

  • $465.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
IG5362I
Description
Dup RCPT, Ig, 20A 125V, 5-20R, Iv
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585876887 / 0783585876887 / 00783585876887
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.54 (Each)
Standard Packaging
$465.40 (Per 10)
Resources
Other Links
 
 
IG5362I - Other
 
IG5362I - Other
 
IG5362I - Other
Images
 
 
IG5362I - Large Image
 
IG5362I - Small Image
Attachments
 
 
IG5362I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Poles
2-Pole
Material
Nylon
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Product Type
Dup RCPT, Ig, 20A 125V, 5-20R, Iv
Description
DUP RCPT, IG, 20A 125V, 5-20R, IV
extra long description
HWDK IG5362I DUP RCPT, IG, 20A 125V
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
Long Description
Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R
Special Features
Isolated Ground
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
IG5362I
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00783585876887
UPC
783585876887
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Standard Duplex
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Screw Mount
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. WC596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat