NHC1023CR - 90 Male Cord Conn, .38-.50", 1/2", Nyl, G

WDK

  • $17.47 (Each)
  • $17.47 (Each)

  • $436.75 (Per 25)

Availability: Currently Out Of Stock
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
NHC1023CR
Manufacturer
WDK
Manufacturer's Part Number
NHC1023CR
Description
90 Male Cord Conn, .38-.50", 1/2", Nyl, G
Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208756 / 0783585208756 / 00783585208756
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.47 (Each)
Standard Packaging
$436.75 (Per 25)
Resources
Images
 
 
NHC1023CR - Large Image
 
NHC1023CR - Small Image
Other Links
 
 
NHC1023CR - Other
 
NHC1023CR - Other
 
NHC1023CR - Other
Attachments
 
 
NHC1023CR - Specification Sheet
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
Nylon
Number of Conductors
Single
Material, Color, and Finish
Color Code
BLUE
Color
Blue;Gray
Dimensions and Weight
Size
1/2" NPT
Descriptions
Description
90 MALE CORD CONN, .38-.50", 1/2", NYL,G
Product Type
90 Male Cord Conn, .38-.50", 1/2", Nyl, G
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Long Description
Kellems Wire Management, Cord Connectors, 90 Degree Male .38-.50", 1/2", Nylon
Special Features
Standard Product
extra long description
HWDK NHC1023CR 90 MALE CORD CONN, .
Additional Information
pallet quantity
7875
Manufacturer Information
Manufacturers Part Number
NHC1023CR
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585208756
UPC
783585208756
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
90° Male
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
Application
90 Degree Male- Form 2
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NHC1023CR.
Jump To:

Cross Referenced

These items are similar to NHC1023CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NHC-1023-CR Hubbell Wiring Device-Kellems 00783585208756
NHC2023CR Hubbell Wiring Device-Kellems 00783585451862
22584 Morris 00601986225847
RSP-9108 Remke 00785411197135
RSP-9107 Remke 00785411197111
4961NM Thomas & Betts 00786210797502
5529 Woodhead 00786788721596
5531 Woodhead 00786788721602

* All prices subject to change.

Begin Live Chat