NP1BK - Wallplate, 1-G, Togg, BK

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP1BK
Manufacturer
WDK
Manufacturer's Part Number
NP1BK
Description
Wallplate, 1-G, Togg, BK
1-Gang Wallplate, One Toggle.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101632 / 0883778101632 / 00883778101632
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP1BK - Small Image
 
NP1BK - Large Image
Other Links
 
 
NP1BK - Other
 
NP1BK - Other
 
NP1BK - Other
Attachments
 
 
NP1BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
gang
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
0.25
Size
Standard
Descriptions
Description
WALLPLATE, 1-G, TOGG, BK
Product Type
Wallplate, 1-G, Togg, BK
extra long description
HCI NP1BK WALLPLATE, 1-G, TOGG, BK
Construction
Molded
Long Description
1-Gang Wallplate, One Toggle.
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Additional Information
cutout
1) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP1BK
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101632
UPC
883778101632
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP1BK.
Jump To:

Similar Items

Similar items are close alternatives to NP1BK, though they may not be 100% alike.

Wallplate, Toggle, 1-Gang, Black
  • Our Part #: P1BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P1BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($30.00) ·
P1BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplasti...
  • Our Part #: TP1BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP1BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.57) · 250 ($115.70) ·
TP1BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP1BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1BK Bryant Electric 00883778101632
5134BK Eaton Wiring Devices 00032664562990
8811-BK Enerlites 00883951413507
80701-E Leviton 00078477205556
TP1-BK Legrand Pass & Seymour 00785007274011
2134 Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat