NP2R - Wallplate, 2-G, 2) Tog, RD

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP2R
Manufacturer
WDK
Manufacturer's Part Number
NP2R
Description
Wallplate, 2-G, 2) Tog, RD
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Toggle, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101731 / 0883778101731 / 00883778101731
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP2R - Small Image
 
NP2R - Large Image
Other Links
 
 
NP2R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
Material
Nylon
Material, Color, and Finish
Color
Red
Dimensions and Weight
Thickness
.06" (1.5)
Size
Standard Sized
Descriptions
Description
WALLPLATE, 2-G, 2) TOG, RD
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Toggle, Red
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Product Type
Wallplate, 2-G, 2) Togg, RD
extra long description
HCI NP2R WALLPLATE, 2-G, 2) TOGG, R
Additional Information
cutout
2) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP2R
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101731
UPC
883778101731
Taxonomies, Classifications, and Categories
Type
SCREW MOUNT
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Standard 514D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP2R.
Jump To:

Similar Items

Similar items are close alternatives to NP2R, though they may not be 100% alike.

Wallplate, 2-Gang, 2) Toggle, Red
  • Our Part #: P2R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P2R
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($62.75) ·
P2R - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add
Trademaster Wall Plate 2-Gang 2toggle
  • Our Part #: TP2RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP2RED
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.62) · 200 ($256.16) ·
TP2RED - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Red, Toggle Cutout, Nylon, Two- Gang, Standard, Ed Box
  • Our Part #: 5139RD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 5139RD-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($163.89) ·
5139RD - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP2R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2R Bryant Electric 00883778101731
5139RD Eaton Wiring Devices 00032664481505
80709-R Leviton 00078477493625
TP2RED Legrand Pass & Seymour 00785007274127

* All prices subject to change.

Begin Live Chat