NP4W - Wallplate, 4-G, 4) Tog, WH

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP4W
Manufacturer
WDK
Manufacturer's Part Number
NP4W
Description
Wallplate, 4-G, 4) Tog, WH
Wallplates and Box Covers, Wallplate, Nylon, 4-Gang, 4) Toggle, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778101854 / 0883778101854 / 00883778101854
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP4W - Small Image
 
NP4W - Large Image
Attachments
 
 
NP4W - Specification Sheet
Other Links
 
 
NP4W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
4
Material
Nylon
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
.06" (1.5)
Size
Standard Sized
Descriptions
Description
WALLPLATE, 4-G, 4) TOG, WH
Long Description
Wallplates and Box Covers, Wallplate, Nylon, 4-Gang, 4) Toggle, White
Construction
Molded
Special Features
Standard Size is 1/8" larger to give you extra coverage to hide rough box openings Curved corners for improved aesthetics, for use in any application Also available in mid-sized and pre-marked Reinforcement ribs for extra strength
Product Type
Wallplate, 4-G, 4) Togg, WH
extra long description
HCI NP4W WALLPLATE, 4-G, 4) TOGG, W
Additional Information
cutout
4) Toggle
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
NP4W
Brand
Hubbell Wiring Device-Kellems
sub brand
Wallplates
GTIN
00883778101854
UPC
883778101854
Taxonomies, Classifications, and Categories
Type
SCREW MOUNT
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Standard 514D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP4W.
Jump To:

Similar Items

Similar items are close alternatives to NP4W, though they may not be 100% alike.

Wallplate, 4-Gang, 4) Toggle, White
  • Our Part #: P4W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: P4W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($77.90) ·
P4W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.79

Each

QTY:
Each
Add
Wall Plate, 4 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.17765 LB
  • Our Part #: TP4W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP4W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($24.42) · 100 ($244.20) ·
TP4W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.44

Each

QTY:
Each
Add
Wall Plate, 4 Gang, 8.19 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Th...
  • Our Part #: 2154WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2154WB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($28.29) · 120 ($339.46) ·
2154WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.83

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Nylon, Four- Gang, Standard, Ed Bo...
  • Our Part #: 5154WB0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5154WB0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($37.20) · 50 ($186.00) ·
5154WB0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.72

Each

QTY:
Each
Add
Smooth Wall Plate 4-Gang 4toggle
  • Our Part #: SP4W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP4-W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 100 ($317.52) ·
SP4W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.18

Each

QTY:
Each
Add
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Four- Gang, Standard, E...
  • Our Part #: 2154W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2154W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($28.29) · 120 ($339.46) ·
2154W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP4W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP4W Bryant Electric 00883778101854
N1374 Bryant Electric n/a
2154W-BOX Eaton Wiring Devices 00032664318801
5154W Eaton Wiring Devices n/a
5154W-BOX Eaton Wiring Devices 00032664511301
2154W Eaton Wiring Devices n/a
8814-W Enerlites 00883951210298
80712-W Leviton 00078477493847
88012 Leviton 00078477443903
81041 Morris 00601986810418
90074 Mulberry 00095327900744
SP4W Legrand Pass & Seymour 00785007680287
TP4-W Legrand Pass & Seymour 00785007274271

* All prices subject to change.

Begin Live Chat