NS614B - Plate, Decorator Keystone Frame, 4PORT, BK

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NS614B
Manufacturer
Premise Wiring
Manufacturer's Part Number
NS614BK
Description
Plate, Decorator Keystone Frame, 4PORT, BK
Netselect Products, Plate Decorator Frame, Keystone, 4-Port, Black
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778501135 / 0883778501135 / 00883778501135
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NS614B - Small Image
 
NS614B - Large Image
Attachments
 
 
NS614B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
High-Impact Thermoplastic (UL 94V-0)
gang
Will Occupy 1-Gang
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
Plate, Decorator Keystone Frame, 4PORT, BK
Description
PLATE, DECORATOR KEYSTONE FRAME,4PORT,BK
Long Description
NetSelect Products, Plate Decorator Frame, Keystone, 4-Port, Black
Construction
Molded
Special Features
Standard Product
extra long description
HPW NS614BK PLATE, DECORATOR KEYSTO
Additional Information
cutout
4-Port
pallet quantity
9000
Item Type
Decorator Keystone Frame
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
NS614BK
GTIN
00883778501135
UPC
883778501135
Taxonomies, Classifications, and Categories
Type
Decorator Keystone Frame
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Data and Communications
Mounting
Mounting Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NS614B.
Jump To:

Similar Items

Similar items are close alternatives to NS614B, though they may not be 100% alike.

Netselect Products, Plate Decorator Frame, Keystone, 4-Port, Black
  • Our Part #: NS614BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NS614BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($138.00) ·
NS614BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.52

Each

QTY:
Each
Add
4-Port Decorator Outlet Strap, Black
  • Our Part #: WP3414BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WP3414BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($17.70) · 60 ($106.20) ·
WP3414BK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NS614B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS614BK Bryant Electric 00883778501135
5524-5EBK Eaton Wiring Devices 00032664668234
ISF4BK Hubbell Wiring Device-Kellems 00662620831947
41644-E Leviton 00078477013823
WP3414-BK Legrand Pass & Seymour 00804428024699

* All prices subject to change.

Begin Live Chat