P13LA - Wallplate, 1-G, Box MT Blank, La

Wiring Device-Kellems

  • $1.31 (Each)
  • $1.31 (Each)

  • $32.75 (Per 25)
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
P13LA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P13LA
Description
Wallplate, 1-G, Box MT Blank, La
Wallplate, 1-Gang, Box Mount Blank, Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311192 / 00883778311192
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$32.75 (Per 25)
Standard Packaging
$1.31 (Each)
Resources
Images
 
 
P13LA - Large Image
 
P13LA - Small Image
Attachments
 
 
P13LA - Specification Sheet
Other Links
 
 
P13LA - Other
 
P13LA - Other
 
P13LA - Other
 
P13LA - Other
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
4.63 in x 2.88 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, BOX MT BLANK, LA
Product Type
Wallplate, 1-G, Box MT Blank, La
Long Description
Wallplate, 1-Gang, Box Mount Blank, Light Almond
extra long description
HWDK P13LA WALLPLATE, 1-G, BOX MT B
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
16800
cutout
Blank Box Mount
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P13LA
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311192
UPC
883778311192
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Blank Box Mount
Packaging
Weight per each
0.05
Carton
25
Package
1
Uses, Certifications, and Standards
Application
For use with Cover Enclosure
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P13LA.
Jump To:

Similar Items

Similar items are close alternatives to P13LA, though they may not be 100% alike.

1-Gang Wallplate, Blank, Box Mount.
  • Our Part #: NP13LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP13LA
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP13LA - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat