P262GY - Wallplate, 2-G, 2) Dec, G

Wiring Device-Kellems

  • $4.86 (Each)
  • $4.86 (Each)

  • $121.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P262GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P262GY
Description
Wallplate, 2-G, 2) Dec, G
Wallplate, 2-Gang, 2) Decorator, Gray
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311826 / 00883778311826
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.86 (Each)
Carton
$121.50 (Per 25)
Standard Packaging
$4.86 (Each)
Resources
Images
 
 
P262GY - Large Image
 
P262GY - Small Image
Attachments
 
 
P262GY - Specification Sheet
Dimensions and Weight
Size
4.63 in x 4.69 in x 0.25 in
Descriptions
Description
WALLPLATE, 2-G, 2) DEC, G
Product Type
Wallplate, 2-G, 2) Dec, Gy
extra long description
HWDK P262GY WALLPLATE, 2-G, 2) DEC,
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Wallplate, 2-Gang, 2) Decorator, Gray
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
11200
cutout
Decorator
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P262GY
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311826
UPC
883778311826
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DECORATOR
Packaging
Weight per each
0.05
Carton
25
Package
1
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
You must have an account to view stock levels
These alternate items can be purchased instead of P262GY.
Jump To:

Similar Items

Similar items are close alternatives to P262GY, though they may not be 100% alike.

Wallplates and Box Covers, Wallplate, Nylon, 2-Gang, 2) Decorator, Gray
  • Our Part #: NP262GY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP262GY
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
NP262GY - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.