P4BK - Wallplate, 4-G, 4) Tog, B

Wiring Device-Kellems

  • $7.79 (Each)
  • $7.79 (Each)

  • $77.90 (Per 10)
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
P4BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P4BK
Description
Wallplate, 4-G, 4) Tog, B
Wallplate, 4-Gang, 4) Toggle, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778315596 / 00883778315596
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.79 (Each)
Carton
$77.90 (Per 10)
Standard Packaging
$7.79 (Each)
Resources
Images
 
 
P4BK - Large Image
 
P4BK - Small Image
Attachments
 
 
P4BK - Specification Sheet
Other Links
 
 
P4BK - Other
 
P4BK - Other
 
P4BK - Other
 
P4BK - Other
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
4.63 in x 8.31 in x 0.25 in
Descriptions
Description
WALLPLATE, 4-G, 4) TOG, B
Long Description
Wallplate, 4-Gang, 4) Toggle, Black
Special Features
Smooth Satin Finish
Product Type
Wallplate, 4-G, 4) Tog, BK
extra long description
HWDK P4BK WALLPLATE, 4-G, 4) TOG, B
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
7000
cutout
Toggle
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P4BK
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778315596
UPC
883778315596
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P4BK.
Jump To:

Similar Items

Similar items are close alternatives to P4BK, though they may not be 100% alike.

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 4-Ga...
  • Our Part #: NP4BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP4BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP4BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat