PS0509NGY - Swivel Male L/T Conn, 1/2", NM, Gy

WDK

  • $8.58 (Each)
  • $8.58 (Each)

  • $214.50 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS0509NGY
Manufacturer
WDK
Manufacturer's Part Number
PS0509NGY
Description
Swivel Male L/T Conn, 1/2", NM, Gy
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquidtightsystem, Swivel Male Liquid Tight Connector, 1/2", Non-Metallic, Gray
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Stainless Steel Emt Conduit
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783585339115 / 0783585339115 / 00783585339115
Weight per unit
0.039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.58 (Each)
Standard Packaging
$214.50 (Per 25)
Resources
Images
 
 
PS0509NGY - Small Image
 
PS0509NGY - Large Image
 
PS0509NGY - Large Image
Attachments
 
 
PS0509NGY - Specification Sheet
Other Links
 
 
PS0509NGY - Other
 
PS0509NGY - Other
 
PS0509NGY - Other
 
PS0509NGY - Other
 
PS0509NGY - Other
 
PS0509NGY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Cap Nut
Material
Nylon
Material, Color, and Finish
Color
Gray
Finish
Smooth
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
PolyTuff® SwivelLok® Fittings
Description
SWIVEL MALE L/T CONN, 1/2", NM, GY
Long Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, SWIVEL Male Liquid Tight Connector, 1/2", Non-Metallic, Gray
Special Features
Standard Product
extra long description
HWDK PS0509NGY SWIVEL MALE L/T CONN
Features
Liquidtight tubing is designed to house and permanently protect underground cable from moisture, grit, rodents and other environmental hazards that can damage the cable over time. The Kellems brands of liquidtight — PolyTuff® I conduit and PolyTuff® II tubing —feature non-metallic, PVC-based construction, avoiding the challenges of corrosion while providing high strength, superior flexibility and outstanding handleability. When compared to metals, they can be deployed in flexible directions, even accommoda
Additional Information
pallet quantity
6400
Manufacturer Information
Manufacturers Part Number
PS0509NGY
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585339115
UPC
783585339115
Taxonomies, Classifications, and Categories
Category Description
Stainless Steel EMT Conduit
Type
PolyTuff® SwivelLok® Non-Metallic Liquidtight Fittings
Packaging
Weight per each
0.039
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
12;13;4X
Mounting
Between Enclosure and Conduit
standard
CSA Certified;UL Listed:UL50 Type 4X, 12 and 13
Application
Fittings are to be used with PolyTuff® I and PolyTuff® II
environmental conditions
Suitable for use in wet locations when a listed sealing ring is used between box and fitting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat