RCT620BK - 20A Tri PWR Pop Up Surf Black

Wiring Device-Kellems

  • $281.54 (Each)
  • $281.54 (Each)

  • $2,815.40 (Per 10)
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
RCT620BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RCT620BK
Description
20A Tri PWR Pop Up Surf Black
20A Tri-Power Pop Up Counter Receptacle, Surface Mount, Black
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
883778310553 / 00883778310553
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.54 (Each)
Standard Packaging
$2,815.40 (Per 10)
Resources
Images
 
 
RCT620BK - Small Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
 
RCT620BK - Large Image
Other Links
 
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
 
RCT620BK - Other
Attachments
 
 
RCT620BK - Specification Sheet
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
220 Meunt
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
4.75
Width
4.75
Size
4.75 in x 4.75 in x 7.38 in;Standard Sized
Height
7.38
Descriptions
Long Description
20A Tri-Power Pop Up Counter Receptacle, Surface Mount, Black
extra long description
HWDK RCT620BK 20A TRI PWR POP UP SU
Construction
Fabricated
Special Features
Surface Mount
Product Type
20A Tri PWR Pop Up Surf Black
Features
Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The re
Description
20A TRI PWR POP UP SURF BLACK
Additional Information
Knockouts
1 - 1/2 Inch Knockout
pallet quantity
250
number of outlet
Combo Single/USB
Cable Entry
Kos in Bottom
Manufacturer Information
series
Countertop Receptacle
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
RCT620BK
GTIN
00883778310553
UPC
883778310553
Taxonomies, Classifications, and Categories
Type
Wireless, USB & Power
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.15
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
In-Kitchen Counter Top
Application
Power on Counter Top
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat