RCT620NI - 20A Tri PWR Pop Up Surf Nickel&Color Kit

Wiring Device-Kellems

  • $281.54 (Each)
  • $281.54 (Each)

  • $2,815.40 (Per 10)
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
RCT620NI
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
RCT620NI
Description
20A Tri PWR Pop Up Surf Nickel&Color Kit
20A Tri-Power Pop Up Counter Receptacle, Surface Mount, Nickel & Color Kit
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
883778310539 / 00883778310539
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.54 (Each)
Standard Packaging
$2,815.40 (Per 10)
Resources
Other Links
 
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
 
RCT620NI - Other
Images
 
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Large Image
 
RCT620NI - Small Image
Attachments
 
 
RCT620NI - Specification Sheet
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
220 Meunt
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Depth
4.75
Length
4.75
Width
4.75
Size
4.75 in x 4.75 in x 7.38 in;Standard Sized
Height
7.38
Descriptions
Product Type
20A Tri PWR Pop Up Surf Nickel&Color Kit
extra long description
HWDK RCT620NI 20A TRI PWR POP UP SU
Features
Hubbell Countertop Receptacles are the first pop-up Hubbell Pop-Up receptacles UL listed for countertop applications and permanent installations. Receptacles for countertops provide a power source ideal for kitchen and bath counters and islands. Hubbell is the first to market a countertop receptacle that is UL Listed. It allows compliance with NEC® 406.5(E) [countertops], 406.5(F) [work surfaces], and 406.5(H) [seating areas]. Pop-Up Receptacles are tested and water resistant to a half gallon spill. The re
Long Description
20A Tri-Power Pop Up Counter Receptacle, Surface Mount, Nickel & Color Kit
Construction
Fabricated
Special Features
Surface Mount
Description
20A TRI PWR POP UP SURF NICKEL&COLOR KIT
Additional Information
Knockouts
1 - 1/2 Inch Knockout
pallet quantity
250
number of outlet
Combo Single/USB
Cable Entry
Kos in Bottom
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
Countertop Receptacle
Manufacturers Part Number
RCT620NI
GTIN
00883778310539
UPC
883778310539
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless, USB & Power
Packaging
Weight per each
2.25
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
in Kitchen Countertop
Application
Power on Counter Top
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat