SHC1020CR - Cordcon, STR ML, .13-.19", 1/2", Nyl

WDK

  • $10.30 (Each)
  • $10.30 (Each)

  • $257.50 (Per 25)
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
SHC1020CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1020CR
Description
Cordcon, STR ML, .13-.19", 1/2", Nyl
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 1/2", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208022 / 0783585208022 / 00783585208022
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Standard Packaging
$257.50 (Per 25)
Resources
Images
 
 
SHC1020CR - Small Image
 
SHC1020CR - Large Image
Other Links
 
 
SHC1020CR - Other
 
SHC1020CR - Other
 
SHC1020CR - Other
 
SHC1020CR - Other
 
SHC1020CR - Other
Attachments
 
 
SHC1020CR - Specification Sheet
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
Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
Gray;Orange
Color Code
ORANGE
Dimensions and Weight
Size
1/2" NPT
Descriptions
Description
CORDCON, STR ML, .13-.19", 1/2", NYL
Product Type
Cordcon, STR ML, .13-.19", 1/2", Nyl
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 1/2", Nylon
Special Features
Standard Product
extra long description
HWDK SHC1020CR CORDCON, STR ML, .13
Additional Information
pallet quantity
11000
Manufacturer Information
Manufacturers Part Number
SHC1020CR
series
Standard Duty
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585208022
UPC
783585208022
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.1
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
Application
Straight Male- Form 2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1020CR.
Jump To:

Similar Items

Similar items are close alternatives to SHC1020CR, though they may not be 100% alike.

1/2" Aluminum Cord Connector, Cord Range .125-.187, Orange
  • Our Part #: ZS102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ZS102
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 50 ($368.00) ·
ZS102 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1020CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1020CR Hubbell Wiring Device-Kellems 00783585208022
RSP-103 Remke 00785411413112
5520 Woodhead 00786788721152

* All prices subject to change.

Begin Live Chat