SHC1027 - Cord Conn, STR ML, .63-.75", 1/2", Alu

WDK

  • $10.30 (Each)
  • $10.30 (Each)

  • $309.00 (Per 30)
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
SHC1027
Manufacturer
WDK
Manufacturer's Part Number
SHC1027
Description
Cord Conn, STR ML, .63-.75", 1/2", Alu
Cord Connector, Yellow, Aluminum, SHC Model, F3 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200279 / 0783585200279 / 00783585200279
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Standard Packaging
$309.00 (Per 30)
Resources
Images
 
 
SHC1027 - Small Image
 
SHC1027 - Large Image
 
SHC1027 - Large Image
Specifications Sheets
 
 
SHC1027 - Specification Sheet
Attachments
 
 
SHC1027 - Specification Sheet
Other Links
 
 
SHC1027 - Other
 
SHC1027 - Other
 
SHC1027 - Other
 
SHC1027 - Other
 
SHC1027 - Other
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
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Yellow
Color Code
YELLOW
Dimensions and Weight
Size
F3
Descriptions
Product Type
Cord Connector
Long Description
Cord Connector, Yellow, Aluminum, SHC Model, F3 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.15 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .50"-.63", 1/2", Aluminum
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
Short Description
Cord Connector, Aluminum, F3, .75-.88", 3/4"
extra long description
HWDK SHC1027 CORD CONN, STR ML, .63
Description
CORD CONN, STR ML, .63-.75", 1/2", ALU
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;30 PK
pallet quantity
9450
Manufacturer Information
Manufacturers Part Number
SHC1027
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200279
UPC
783585200279
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.15 lb/EA
Weight per each
0.023
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
standard
UL Listed
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1027.
Jump To:

Similar Items

Similar items are close alternatives to SHC1027, though they may not be 100% alike.

1/2" Aluminum Cord Connector, Cord Range .625-.750, Yellow
  • Our Part #: ZS110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS110
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ZS110 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to SHC1027 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-6250 Appleton Electric 00781381191500
CGB196-SA Eaton Crouse-Hinds 00782274131559
ZS110 Killark 00783936973517
CGA-75-750 O-Z Gedney 00783126085679
4802-8 Raco 00050169480281
SHC1027 Raco 00783585200279
SR507 O-Z Gedney 00783126507454

* All prices subject to change.

Begin Live Chat