SHC1030 - Cordcon, STR ML, .13-.19", 3/4", Alu

WDK

  • $11.16 (Each)
  • $11.16 (Each)

  • $558.00 (Per 50)
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
SHC1030
Manufacturer
WDK
Manufacturer's Part Number
SHC1030
Description
Cordcon, STR ML, .13-.19", 3/4", Alu
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200309 / 0783585200309 / 00783585200309
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.16 (Each)
Standard Packaging
$558.00 (Per 50)
Resources
Other Links
 
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
 
SHC1030 - Other
Images
 
 
SHC1030 - Large Image
 
SHC1030 - Small Image
Attachments
 
 
SHC1030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Color Code
ORANGE
Dimensions and Weight
Size
3/4" NPT
Descriptions
Product Type
Cordcon, STR ML, .13-.19", 3/4", Alu
Description
CORDCON, STR ML, .13-.19", 3/4", ALU
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
extra long description
HWDK SHC1030 CORDCON, STR ML, .13-.
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum
Special Features
Standard Product
Manufacturer Information
Manufacturers Part Number
SHC1030
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585200309
UPC
783585200309
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 2
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
nema rating
12;13;4;4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1030.
Jump To:

Cross Referenced

These items are similar to SHC1030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-1275S Appleton Electric 00781381449267
CG75-250 Eaton Crouse-Hinds 00784564000965
SHC-1030 Hubbell Wiring Device-Kellems 00783585200309
SHC-1031 Hubbell Wiring Device-Kellems 00783585200316
RSR-2103 Remke 00785411161037
CG-1275 Appleton Electric 00781381191005
2530 Thomas & Betts 00786210025308
DB-614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat