SHC1040CR - Cordcon, STR ML, .50-.63", 1", Nyl, Gy

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1040CR
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
SHC1040CR
Description
Cordcon, STR ML, .50-.63", 1", Nyl, Gy
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 1", Nylon
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cable & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208121 / 0783585208121 / 00783585208121
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SHC1040CR - Other
 
SHC1040CR - Other
 
SHC1040CR - Other
 
SHC1040CR - Other
 
SHC1040CR - Other
Images
 
 
SHC1040CR - Large Image
 
SHC1040CR - Small Image
Attachments
 
 
SHC1040CR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Number of Conductors
Single
Material, Color, and Finish
Color Code
BROWN
Color
Brown;Gray
Dimensions and Weight
Size
1.88 in x 1.88 in x 2.45 in
Descriptions
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .50-.63", 1", Nylon
Special Features
Standard Product
Product Type
Cordcon, STR ML, .50-.63", 1", Nyl, Gy
extra long description
HWDK SHC1040CR CORDCON, STR ML, .50
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Description
CORDCON, STR ML, .50-.63", 1", NYL, GY
Additional Information
pallet quantity
4725
Manufacturer Information
series
Standard Duty
Brand
Hubbell Wiring Devices
Manufacturers Part Number
SHC1040CR
GTIN
00783585208121
UPC
783585208121
Taxonomies, Classifications, and Categories
Type
STRAIGHT MALE
Packaging
Weight per each
0.15
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male- Form 4
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat