SHC1041 - Cordcon, STR ML, .63-.75", 1", Alu

WDK

  • $13.84 (Each)
  • $13.84 (Each)

  • $207.60 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHC1041
Manufacturer
WDK
Manufacturer's Part Number
SHC1041
Description
Cordcon, STR ML, .63-.75", 1", Alu
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 In Cable/Cord Size, Straight Male Connection, 1 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200415 / 0783585200415 / 00783585200415
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Standard Packaging
$207.60 (Per 15)
Resources
Other Links
 
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
 
SHC1041 - Other
Images
 
 
SHC1041 - Small Image
 
SHC1041 - Large Image
 
SHC1041 - Large Image
Attachments
 
 
SHC1041 - Specification Sheet
Specifications Sheets
 
 
SHC1041 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Yellow
Color Code
YELLOW
Dimensions and Weight
Size
F4
Descriptions
Description
CORDCON, STR ML, .63-.75", 1", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Yellow, Aluminum, SHC Model, F4 Size, 0.63 to 0.75 in Cable/Cord Size, Straight Male Connection, 1 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.25 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .63-.75", 1", Aluminum
Short Description
Cord Connector, Aluminum, .75-.88", 1"
Special Features
Aluminum Cord Connector Provides Durable Performance
extra long description
HWDK SHC1041 CORDCON, STR ML, .63-.
Additional Information
Cable/Cord Size
0.63 to 0.75 in;15.9 to 19 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;15 PK
pallet quantity
4725
Manufacturer Information
Manufacturers Part Number
SHC1041
Model
SHC
Brand
Hubbell Wiring Devices
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200415
UPC
783585200415
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;4;4X;NEMA Type 4, 4X, 12 and 13
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
Mounting
Locknut or Tapped Opening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat